Motion
42042
Knurled Cup Point Set Screw - Steel Material, 5/16-18 in Thread Size, 100 Per Pack
MI ITEM #01530568
MFR #42042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Cup Point Set Screw - Steel Material, 5/16-18 in Thread Size, 100 Per Pack
MI ITEM #01530568
MFR #42042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42042 5/16-18 X 3/8 SS SCREW

Specifications

  • Point Type
    Knurled Cup
  • Thread Size
    5/16-18 in
  • Length
    3/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text