Motion
43016
Knurled Cup Point Set Screw - Steel Material, 1/4-28 in Thread Size, 100 Per Pack
Mi Item #01530587
MFR #43016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Cup Point Set Screw - Steel Material, 1/4-28 in Thread Size, 100 Per Pack
Mi Item #01530587
MFR #43016

Mfr description
43016 1/4-28 X 3/16 SS SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3/16 in
  • Thread Size
    1/4-28 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Package Quantity
    100
  • Point Type
    Knurled Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)