Motion
60044
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1/2", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530735
MFR #60044
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-24, Length: 1/2", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530735
MFR #60044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
60044 FHCS 10-24X1/2

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    #10-24
  • Thread Pitch Type
    Coarse
  • Drive Size
    1/8 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text