Motion
60078
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 3/4", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530752
MFR #60078
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 3/4", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01530752
MFR #60078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
60078 FHCS 5/16-18X3/4 FLAT HEAD

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    5/16-18 in
  • Thread Pitch Type
    Coarse
  • Drive Size
    3/16 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text