Motion
60112
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 2-1/2", Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530769
MFR #60112
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 2-1/2", Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530769
MFR #60112

Mfr description
60112 3/8-16 X 2-1/2 FHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Diameter  
    3/8 in
  • Drive Size
    7/32 in
  • Length  
    2-1/2 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Flat
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)