Motion
64006
Socket Cap Screw, Steel, Thread Size: #4-40, Length: 1/2", Button Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530828
MFR #64006
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #4-40, Length: 1/2", Button Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530828
MFR #64006

Mfr description
64006 #4-40 X 1/2 BHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Diameter  
    #4
  • Drive Size
    1/16 in
  • Length  
    1/2 in
  • Thread Size
    #4-40

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Button
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)