Motion
68050
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1-1/2", Low Round Head, Hex Drive, Diameter: 3/8"
Mi Item #01530915
MFR #68050
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1-1/2", Low Round Head, Hex Drive, Diameter: 3/8"
Mi Item #01530915
MFR #68050

Mfr description
68050 3/8-16 X 1-1/2 LHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Diameter  
    3/8 in
  • Drive Size
    3/16 in
  • Length  
    1-1/2 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Low Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)