Motion
68054
Socket Cap Screw, Steel, Thread Size: 1/2-13", Length: 1-1/4", Low Round Head, Hex Drive, Diameter: 1/2"
Mi Item #01530917
MFR #68054
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/2-13", Length: 1-1/4", Low Round Head, Hex Drive, Diameter: 1/2"
Mi Item #01530917
MFR #68054

Mfr description
68054 1/2-13 X 1-1/4 LHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Diameter  
    1/2 in
  • Drive Size
    1/4 in
  • Length  
    1-1/4 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Low Round
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)