Motion
69008
Socket Cap Screw, Steel, Thread Size: #10-32, Length: 3/4", Low Round Head, Hex Drive, Fine Thread Pitch
Mi Item #01530922
MFR #69008
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #10-32, Length: 3/4", Low Round Head, Hex Drive, Fine Thread Pitch
Mi Item #01530922
MFR #69008

Mfr description
69008 #10-32 X 3/4 LHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Diameter  
    #10
  • Drive Size
    3/32 in
  • Length  
    3/4 in
  • Thread Size
    #10-32

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Low Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)