Specifications
Dimensions
- Diameter#5
- Drive Size3/32 in
- Length1/4 in
- Thread Size#5-40
Details
- Finish CoatingBlack Oxide
- Head StyleRound
- MaterialSteel
- Package Quantity100
- SpecificationsClass Fit 3A
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
72028 #5-40 X 1/4 SHC SCREW