Motion
72068
Socket Cap Screw, Steel, Thread Size: #8-32, Length: 1-1/2", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530956
MFR #72068
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #8-32, Length: 1-1/2", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530956
MFR #72068

Mfr description
72068 SHCS 8-32X1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Diameter  
    #8
  • Drive Size
    9/64 in
  • Length  
    1-1/2 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)