Motion
72100
Socket Cap Screw, Steel, Thread Size: 1/4-20", Length: 1", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530972
MFR #72100
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/4-20", Length: 1", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01530972
MFR #72100

Mfr description
72100 SHCS 1/4-20X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Diameter  
    1/4 in
  • Drive Size
    3/16 in
  • Length  
    1 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)