Motion
72106
Socket Cap Screw, Steel, Thread Size: 1/4-20, Length: 1-3/4", Round Head, Hex Drive, Coarse Thread
MI ITEM #01530975
MFR #72106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/4-20, Length: 1-3/4", Round Head, Hex Drive, Coarse Thread
MI ITEM #01530975
MFR #72106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/4 in
  • Drive Size
    3/16 in
  • Length  
    1-3/4 in
  • Thread Size
    1/4-20

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASTM A574; ASME B18.3
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Partial Thread
  • Head Style
    Round
  • Material
    Alloy Steel
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
72106 1/4-20 X 1-3/4 SHC SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought