Motion
72158
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531003
MFR #72158
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531003
MFR #72158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.55/each

Specifications

Dimensions

  • Diameter  
    3/8 in
  • Drive Size
    5/16 in
  • Length  
    1 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
72158 SHCS 3/8-16X1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought