Motion
72208
Socket Cap Screw, Steel, Thread Size: 7/16-14", Length: 2-3/4", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531029
MFR #72208
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 7/16-14", Length: 2-3/4", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531029
MFR #72208

Mfr description
72208 7/16-14 X 2-3/4 SHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Diameter  
    7/16 in
  • Drive Size
    3/8 in
  • Length  
    2-3/4 in
  • Thread Size
    7/16-14 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)