Motion
72286
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 4", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531069
MFR #72286
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 4", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531069
MFR #72286

Mfr description
72286 5/8-11 X 4 SHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Diameter  
    5/8 in
  • Drive Size
    1/2 in
  • Length  
    4 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)