Motion
72290
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 5", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531071
MFR #72290
Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 5", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531071
MFR #72290

Mfr description
72290 5/8-11 X 5 SHC SCREW
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.58/each

Specifications

Dimensions

  • Diameter  
    5/8 in
  • Drive Size
    1/2 in
  • Length  
    5 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    20
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)