Motion
72412
Socket Cap Screw, Steel, Thread Size: 1-1/4 - 7", Length: 6", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531131
MFR #72412
Price$59.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1-1/4 - 7", Length: 6", Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531131
MFR #72412

Mfr description
72412 1-1/4-7 X 6 SHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.53/each

Specifications

Dimensions

  • Diameter  
    1-1/4 in
  • Drive Size
    7/8 in
  • Length  
    6 in
  • Thread Size
    1-1/4 - 7 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    1
  • Specifications
    ASME B18.3, ASTM A574, Class Fit 2A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)