Motion
72434
Socket Cap Screw, Steel, Thread Size: 1-1/2 - 6", Length: 5", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531141
MFR #72434
List Price$75.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1-1/2 - 6", Length: 5", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531141
MFR #72434

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.28/each for your price

Overview

Mfr description
72434 1-1/2-6 X 5 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    1-1/2 - 6 in
  • Thread Pitch Type
    Coarse
  • Drive Size
    1 in
  • Package Quantity
    1
  • Specifications
    ASME B18.3, ASTM A574, Class Fit 2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text