Motion
73026
Socket Cap Screw, Steel, Thread Size: #6-40, Length: 3/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531157
MFR #73026
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: #6-40, Length: 3/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531157
MFR #73026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
73026 #6-40 X 3/4 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    #6-40
  • Thread Pitch Type
    Fine
  • Drive Size
    7/64 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought