Motion
73074
Socket Cap Screw, Steel, Thread Size: 1/4-28", Length: 2-1/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531181
MFR #73074
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 1/4-28", Length: 2-1/4", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531181
MFR #73074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
73074 1/4-28 X 2-1/4 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-28 in
  • Thread Pitch Type
    Fine
  • Drive Size
    3/16 in
  • Package Quantity
    100
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought