Motion
73114
Socket Cap Screw, Steel, Thread Size: 3/8-24", Length: 2", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531201
MFR #73114
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-24", Length: 2", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531201
MFR #73114

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
73114 3/8-24 X 2 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-24 in
  • Thread Pitch Type
    Fine
  • Drive Size
    5/16 in
  • Package Quantity
    50
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text