Motion
73120
Socket Cap Screw, Steel, Thread Size: 3/8-24", Length: 3", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531205
MFR #73120
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-24", Length: 3", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531205
MFR #73120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.73/each

Specifications

Dimensions

  • Diameter  
    3/8 in
  • Drive Size
    5/16 in
  • Length  
    3 in
  • Thread Size
    3/8-24 in

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine

Overview

Mfr description
73120 3/8-24 X 3 SHC SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought