Motion
73176
Socket Cap Screw, Steel, Thread Size: 5/8-18", Length: 5", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531232
MFR #73176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/8-18", Length: 5", Round Head, Hex Drive, Fine Thread Pitch
MI ITEM #01531232
MFR #73176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73176 5/8-18 X 5 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-18 in
  • Thread Pitch Type
    Fine
  • Drive Size
    1/2 in
  • Package Quantity
    20
  • Specifications
    Class Fit 3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text