Motion
76036
Socket Cap Screw, Steel, Thread Size: M3x0.5, Length: 25mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531241
MFR #76036
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M3x0.5, Length: 25mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531241
MFR #76036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Diameter  
    3 mm
  • Drive Size
    2.5 mm
  • Length  
    25 mm
  • Thread Size
    M3x0.5

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
76036 M3-.50 X 25 SHC SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought