Motion
76084
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 30mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531254
MFR #76084
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 30mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531254
MFR #76084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
76084 M4-.70 X 30 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M4x0.7
  • Thread Pitch Type
    Coarse
  • Drive Size
    3 mm
  • Grade
    Class 12.9
  • Package Quantity
    100
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text