Motion
76212
Socket Cap Screw, Steel, Thread Size: M6x1, Length: 70mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531297
MFR #76212
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M6x1, Length: 70mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531297
MFR #76212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
76212 M6-1.00 X 70 SHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M6x1
  • Thread Pitch Type
    Coarse
  • Drive Size
    5 mm
  • Grade
    Class 12.9
  • Package Quantity
    100
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text