Motion
76384
Socket Cap Screw, Steel, Thread Size: M12x1.75, Length: 55mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531358
MFR #76384
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M12x1.75, Length: 55mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531358
MFR #76384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.33/each

Specifications

Dimensions

  • Diameter  
    12 mm
  • Drive Size
    10 mm
  • Length  
    55 mm
  • Thread Size
    M12x1.75

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
76384 M12-1.75 X 55 SHC SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought