Motion
76440
Socket Cap Screw, Steel, Thread Size: M16x2, Length: 50mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531375
MFR #76440
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M16x2, Length: 50mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531375
MFR #76440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.50/each

Specifications

Dimensions

  • Diameter  
    16 mm
  • Drive Size
    14 mm
  • Length  
    50 mm
  • Thread Size
    M16x2

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
76440 M16-2.00 X 50 SHC SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought