Motion
76456
Socket Cap Screw, Steel, Thread Size: M16x2, Length: 70mm, Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531379
MFR #76456
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M16x2, Length: 70mm, Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531379
MFR #76456

Mfr description
76456 M16-2.00 X 70 SHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Diameter  
    16 mm
  • Drive Size
    14 mm
  • Length  
    70 mm
  • Thread Size
    M16x2

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)