Motion
76504
Socket Cap Screw, Steel, Thread Size: M20x2.5, Length: 65mm, Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531396
MFR #76504
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M20x2.5, Length: 65mm, Round Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531396
MFR #76504

Mfr description
76504 M20-2.50 X 65 SHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Diameter  
    20 mm
  • Drive Size
    17 mm
  • Length  
    65 mm
  • Thread Size
    M20x2.5

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    10
  • Specifications
    ISO 4762, ISO 898-1, ISO Metric Threads to ANSI B1.13M
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)