Motion
78030
Socket Cap Screw, Stainless Steel, Thread Size: #8-32, Length: 5/8", Round Head, Hex Drive, Diameter: #8
Mi Item #01531505
MFR #78030
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: #8-32, Length: 5/8", Round Head, Hex Drive, Diameter: #8
Mi Item #01531505
MFR #78030

Mfr description
78030 #8-32 X 5/8 SHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Diameter  
    #8
  • Drive Size
    9/64 in
  • Length  
    5/8 in
  • Thread Size
    #8-32

Details

  • Head Style
    Round
  • Material
    Stainless Steel
  • Package Quantity
    100
  • Specifications
    Class Fit 3A
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)