Overview
Mfr description
79036 1/4-28 X 5/8 SHC SCREW
Specifications
- Diameter
- Length
- Head StyleRound
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread Size1/4-28 in
- Thread Pitch TypeFine
- Drive Size3/16 in
- Package Quantity100
- SpecificationsClass Fit 3A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data