Motion
86021
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 20mm, Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531565
MFR #86021
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 20mm, Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531565
MFR #86021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
86021 M5-.80 X 20 SBHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Button
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M5x0.8
  • Thread Pitch Type
    Coarse
  • Drive Size
    3 mm
  • Grade
    Class 12.9
  • Package Quantity
    100
  • Specifications
    ANSI B1.13M, ISO 7380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text