Motion
87028
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 10mm, Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531617
MFR #87028
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 10mm, Flat Head, Hex Drive, Coarse Thread Pitch
Mi Item #01531617
MFR #87028

Mfr description
87028 M4-.70 X 10 FHC SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Diameter  
    4 mm
  • Drive Size
    2.55 mm
  • Length  
    10 mm
  • Thread Size
    M4x0.7

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Flat
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ANSI B1.13M, ISO 10642
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)