Motion
87048
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 30mm, Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531622
MFR #87048
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 30mm, Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531622
MFR #87048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
87048 M4-.70 X 30 FHC SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M4x0.7
  • Thread Pitch Type
    Coarse
  • Drive Size
    2.55 mm
  • Grade
    Class 12.9
  • Package Quantity
    100
  • Specifications
    ANSI B1.13M, ISO 10642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text