Motion
87077
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 35mm, Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531632
MFR #87077
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M5x0.8, Length: 35mm, Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01531632
MFR #87077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.75/each

Specifications

Dimensions

  • Diameter  
    5 mm
  • Drive Size
    3 mm
  • Length  
    35 mm
  • Thread Size
    M5x0.8

Details

  • Finish Coating
    Black Oxide
  • Grade
    Class 12.9
  • Head Style
    Flat
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ANSI B1.13M, ISO 10642
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
87077 M5-.80 X 35 FHC SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought