Motion
90CA04501R
4 X 3 CAST IRON RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #01541529
MFR #90CA04501R
Price$220.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 3 CAST IRON RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #01541529
MFR #90CA04501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.99/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Mounting Plate Size
    5 x 7-1/4 in
  • Tread Width
    3 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    90 Series
  • Core Color
    GREY
  • Core Material
    Cast Iron
  • Frame Finish
    ZINC
  • Heat Tolerance
    800 + °F
  • Manufacturer Catalog Number
    90CA04501R
  • Product Type
    Caster & Wheel Parts
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90 SERIES
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Cast Iron

Overview

Mfr description
90CA04501R 4X3 CAS IRN RID CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought