Motion
FC12 SOLID

BOSTON GEAR
FC12 SOLID

Jaw Coupling Hub - Cplg Size: FC12, Straight Jaw, Finished w/ No Keyway, Steel Material
MI ITEM #01541876
MFR #FC12 SOLID
Price$106.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC12 SOLID

Jaw Coupling Hub - Cplg Size: FC12, Straight Jaw, Finished w/ No Keyway, Steel Material
MI ITEM #01541876
MFR #FC12 SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.27/each

Specifications

Dimensions

  • Coupling Overall Length
    2.3125 in
  • Coupling Size Code
    FC12
  • Hub End Diameter
    1 in
  • Outside Diameter
    1.2500 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • UPC_NO
    781711474488

Overview

Mfr description
FC12 SOLID 47448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought