Motion
R1559
Roller Bearing - Straight, 1.618 in ID, 2.533 in OD, .83 in Width
Mi Item #01542024
MFR #R1559
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing - Straight, 1.618 in ID, 2.533 in OD, .83 in Width
Mi Item #01542024
MFR #R1559

Mfr description
R1559TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6180 in
  • Outside Diameter  
    2.5330 in
  • Overall Width  
    0.8300 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311055963
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    085311055963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)