Motion
DK59047
Roller Bearing - Straight, 1.6253 in ID, 2.804 in OD, 1.024 in Width
Mi Item #01542025
MFR #DK59047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing - Straight, 1.6253 in ID, 2.804 in OD, 1.024 in Width
Mi Item #01542025
MFR #DK59047

Mfr description
DK59047
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6253 in
  • Outside Diameter  
    2.8040 in
  • Overall Width  
    1.0240 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    085311888950
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    085311888950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)