Motion
BGV200
Manual Brass Female Gate Valve - 2 in, 200 psi
MI ITEM #01542308
MFR #BGV200
Price$153.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Brass Female Gate Valve - 2 in, 200 psi
MI ITEM #01542308
MFR #BGV200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.34/each

Specifications

Dimensions

  • Size
    2 in

Details

  • Bonnet Type
    Threaded Bonnet
  • Disc Type
    Solid Wedge Disc
  • End Connections
    FNPT
  • For Use With
    oil or gas, Non-shock cold water
  • Material
    Brass
  • Pressure Rating
    200 psi
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi

Overview

Mfr description
BGV200 2" BRASS GATE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text