Motion
B954C006010
Cored Bar Stock - B954 Series, 0.7500 in Bore Diameter, 1.2500 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #01542510
MFR #B954C006010
Price$79.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - B954 Series, 0.7500 in Bore Diameter, 1.2500 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #01542510
MFR #B954C006010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.57/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • ISO Grade
    CDA 954
  • Length
    13.0000 in
  • Maximum P Value
    6000 psi
  • Maximum PV Value
    125000
  • Outside Diameter
    1.2500 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    0.6550 to 0.6950 in
  • Manufacturer Catalog Number
    B954C006010
  • Material
    C95400 Aluminum Bronze
  • Material Specification
    C954
  • Max V Value
    250 fp/min
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    1.3050 to 1.3250 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B954
  • Standards Met
    ASTM B271, ASTM B505, CDA 954 9C
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905012396

Overview

Mfr description
3/4 X 1-1/4 X 13 ALUMINUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought