Motion
42610369
Coolant Hose - 2.2500 x 2.5000 in Inside Diameter, 3.4375 in Hose Length
MI ITEM #01543090
MFR #42610369
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 2.2500 x 2.5000 in Inside Diameter, 3.4375 in Hose Length
MI ITEM #01543090
MFR #42610369

Mfr description
20369 RADIATOR HOSE
  • Engineered to resist electrochemical degradation, the leading cause of hose failure
  • Pre-shaped to fit and to ensure perfectly sealed conditions
  • Aramid or rayon knit reinforcement (depending on the application)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.2500 x 2.5000 in
  • Hose Length
    3.4375 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • UPC_NO
    072053050998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)