Motion
41781536
Coolant Hose - 57 mm Inside Diameter, 36.0000 in Hose Length, 40 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01543092
MFR #41781536
Price$76.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 57 mm Inside Diameter, 36.0000 in Hose Length, 40 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01543092
MFR #41781536

Mfr description
24036 COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.39/each

Specifications

Dimensions

  • Hose Inside Diameter
    57 mm
  • Hose Length
    36.0000 in
  • Weight
    2.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1536
  • Manufacturer Upc Number
    072053108798
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053108798
  • Working Pressure
    40 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)