1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42610970
64 mm Inside Diameter, 422 mm Hose Length, -40 to 275 °F Temperature Range
Mi Item #
01543102
MFR #
42610970
Price
$114.48
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42610970
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42610970
64 mm Inside Diameter, 422 mm Hose Length, -40 to 275 °F Temperature Range
Mi Item #
01543102
MFR #
42610970
Mfr description
20970 RADIATOR HOSE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$114
.48
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
64 mm
Hose Length
422 mm
Details
Hose Type
Coolant Hose
Temperature Range
-40 to 275 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items