Motion
42611400
Coolant Hose - 64 mm Inside Diameter, 5.0000 in Hose Length, -40 to 275 °F Temperature Range
Mi Item #01543104
MFR #42611400
Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 64 mm Inside Diameter, 5.0000 in Hose Length, -40 to 275 °F Temperature Range
Mi Item #01543104
MFR #42611400

Mfr description
21400 RADIATOR HOSE
  • Engineered to resist electrochemical degradation, the leading cause of hose failure
  • Pre-shaped to fit and to ensure perfectly sealed conditions
  • Aramid or rayon knit reinforcement (depending on the application)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.39/each

Specifications

Dimensions

  • Hose Inside Diameter
    64 mm
  • Hose Length
    5.0000 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Temperature Range
    -40 to 275 °F
  • UPC_NO
    072053057607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)