Motion
41681716
1.0000 in Inside Diameter, 36.0000 in Hose Length, 100 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01543106
MFR #41681716
Price$58.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Inside Diameter, 36.0000 in Hose Length, 100 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01543106
MFR #41681716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.74/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.0000 in
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Straight Coolant Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    100 psi

Overview

Mfr description
24216 RADIATOR HOSE-3FT LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought