Motion
41681738
Air & Coolant Hose - 914 mm Inside Diameter, 36.0000 in Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #01543108
MFR #41681738
Price$103.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 914 mm Inside Diameter, 36.0000 in Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #01543108
MFR #41681738

Mfr description
24238 RADIATOR HOSE-3FT LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.16/each

Specifications

Dimensions

  • Hose Inside Diameter
    914 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Air & Coolant Hose
  • Manufacturer Upc Number
    072053133066
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053133066
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)