Motion
41681756
Air & Coolant Hose - 89 mm Inside Diameter, 36.0000 in Hose Length, 18 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01543110
MFR #41681756
List Price$231.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 89 mm Inside Diameter, 36.0000 in Hose Length, 18 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #01543110
MFR #41681756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.64/each for your price

Overview

Mfr description
24256 RADIATOR HOSE-3FT LENGTH

Specifications

  • Hose Type
    Air & Coolant Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    89 mm
  • Working Pressure
    18 psi
  • Temperature Range
    -40 to 257 °F
  • Manufacturer Upc Number
    072053133141
  • UPC_NO
    072053133141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought